Ventilated Storage Cabinet - 48 x 24 x 78"

Safely store and monitor pumps, motors and chemicals.
  • Diamond-perforated doors for visibility and proper ventilation.
  • Heavy-gauge steel construction. Durable gray powder-coat finish
  • Shelves adjust in 2" increments.
  • 3-point locking system.
  • Includes 2 keys.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7815 Ventilated 482478" 5 400 196 $815 $770  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Inside: 47 3/4 x 22 1/2 x 73"
  • Shelves (4 Adjustable):
    • Usable: 47 1/2 x 22 1/2"
    • Minimum Space from Highest Shelf Position to Top of Cabinet: 15"
THICKNESS:
  • Doors, Sides, Back, Top, Bottom, Header & Sill: 20 gauge
  • Shelves: 24 gauge with welded corners
CAPACITY:
  • Fixed Bottom Shelf: 400 lbs
  • Total Unit: 2,000 lbs
PACKAGING:
  • Hardware ships in shelf box.
MATERIAL:
  • Not fireproof
TEMPERATURE:
  • 20° - 150° F
INCLUDES:
  • (2) Keys
  • Leveling feet
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 61 x 198 cm48 x 24 x 78"
SHELF CAPACITY68 kg150 lbs.
WEIGHT89 kg196 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 12:43:48 PM; USWEB31