Uline Manual Lift Table - Double Scissor, 1,760 lb, 48 x 24"

MOBILE

Giant back savers lift heavy loads in the office, factory or warehouse.
  • Lifts higher for easier shelf stocking.
  • Foot pump hydraulically raises platform.
  • Overload valve protects pump and operator.
  • Polyurethane casters: 2 swivel with brake, 2 rigid.
  • Easy-release lever to lower.
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8152 48 x 24" 1,760 18 3/4" 59" 6" 379 $1,175  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Length with Handle: 61 1/2"
  • Handle:
    • Height from Floor: 37 3/4"
    • Height: 29 3/4"
  • Lowest Point of Table to Floor: 7"
  • Distance Between Inside of Casters: 18.82"
  • Casters (Width): 1 1/2"
THICKNESS:
  • Platform: 11 gauge, 2.4"
MATERIAL:
  • Steel
    • Red & black components are powder coated.
FEATURES:
  • Number of Pumps to Reach Full Height: 82
  • Handle plate provides protection from falling items.
REPLACEMENT CASTERS:
SPECIFICATIONSMETRICIMPERIAL
PLATFORM L x W122 X 61 cm48 x 24"
CAPACITY798 kg1,760 lbs.
HEIGHT LOWERED48 cm18 3/4"
HEIGHT RAISED150 cm59"
WHEEL DIAMETER152 mm6"
WEIGHT172 kg379 lbs.
PARTS:
  • H-1783-PLROD Pull Rod for Uline Manual Lift Tables
  • H-1783RIGID Wheel Assembly for Manual Lift Tables - Rigid, 6 x 1 1/2"
  • H-1784-LRODA Lowering Rod Assembly for Double Scissor Lift Tables
  • H-8152-PUMP Pump Assembly for Uline Manual Lift Table - 1,760 lb Capacity
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 01:00:45 PM; USWEB33