Uline Cam Buckle Tie-Downs - E-Track, 2" x 16', 2,500 lb Capacity

Secure and ship rail, truck and trailer loads.
  • Flip up lever and pull strap to tighten or loosen.
MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-8213 E-Track 2" x 16' E-Track fitting in trailers 2,500 $14 $13 $11  ADD
MATERIAL:
  • Polyester
CAPACITY:
  • Working Load Limit: 800 lbs
  • Ultimate Breaking Strength: 2,500 lbs
STYLE:
  • E-Track fitting on both ends.
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 5 M2" x 16'
CAPACITY1,134 kg2,500 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 01:50:24 PM; USWEB27