Classic Mobile Pedestal File - 3-Drawer, Mahogany

Matching storage for your important documents and reference materials.
  • Durable laminate surface resists scratches, stains and spills.
  • Impact-resistant PVC edges.
  • 1 file drawer and 2 box drawers.
  • 5 swivel casters, 2 locking.
  • Includes lock and 2 keys.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8223 3-Drawer 162229" 73 $265 $255  ADD
SHIPS VIA MOTOR FREIGHT. PARTIAL ASSEMBLY REQUIRED.
DIMENSIONS:
  • Actual: 15 5/8 x 22 x 28 1/2" (W x D x H)
  • Drawers (Inside):
    • Box (Two Top): 12 x 19 x 3 1/4" (W x D x H)
    • File: 12 x 19 x 9 1/2" (W x D x H)
  • Casters: 1 1/2 x 1 1/4" (W x Diam)
THICKNESS:
  • Top: 1"
  • Sides, Back, Drawer Face & Bottom: 3/4"
FEATURES:
  • Keyed different.
  • All drawers lock when the lock is engaged.
CAPACITY:
  • Drawers:
    • Box (Two Top): 8 lbs evenly distributed
    • File: 28 lbs evenly distributed
INCLUDES:
  • (2) Keys
  • (1) File rail
ASSEMBLY:
  • Cabinet ships assembled.
  • Requires attachment of casters and handles.
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H41 x 56 x 74 cm16 x 22 x 29"
WEIGHT33 kg73 lbs.
PARTS:
  • H-5684 Master Key for Desk Pedestals and Cabinets
  • H-6854-LOCK Lock Assembly for Laminate File Cabinets
  • H-8223-TOPQ Top Panel for Classic Mobile Pedestal File - 15 3/4 x 22", Mahogany
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 01:27:24 AM; USWEB9