Packing Station Box Shelf with Dividers - 96"

Customize your packing station for better efficiency.
  • Store supplies.
  • Includes 6 dividers. Additional Shelf Dividers also available.
MODEL
NO.
DESCRIPTION FITS TABLE
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8227 Box Shelf with
6 Dividers
96" $220  ADD
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Shelf: 93 x 16" (W x D)
  • Divider: 15 7/8 x 16" (L x H)
  • Divider Mounting Holes: 5 1/2" apart
COMPATIBILITY:
  • Also compatible with H-6343 and H-5771 Deluxe Workstations.
FEATURES:
  • Can mount multiple shelves to uprights.
CAPACITY:
  • 100 lbs
INCLUDES:
  • (6) Dividers
  • (2) Shelf brackets
  • (1) Shelf
  • Mounting hardware
SPECIFICATIONSMETRICIMPERIAL
FITS TABLE LENGTH244 cm96"
PARTS:
  • H-7636 Packing Station Box Shelf Dividers - 16 x 16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 02:29:04 AM; USWEB29