Sliding Door for Wire Security Room - 4 x 8'

Protect and control access to work areas, inventory and equipment. Create enclosures to fit your specific needs.
  • Combine posts, panels and doors.
  • For limited spaces. Slides against room to avoid warehouse traffic.
  • 10-gauge wire mesh door with 1 1/2" square openings.
  • Hardware included.
  • Use with 8' Posts and 4 x 8' Panels, sold separately.
MODEL
NO.
DESCRIPTION WIDTH HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8306 Sliding Door 4' 8' 84 $460 $440  ADD
Door height is 2" shorter than listed.

SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Track (Length): 101 3/4"
MATERIAL:
  • Frame: 14 gauge steel
FEATURES:
  • Powder coated finish.
  • Wire mesh is welded to outer frame.
  • Keyed alike
  • Locks from outside of room.
ASSEMBLY:
  • Can be mounted right or left opening.
    • Flip door upside down to make it slide open from the right.
USAGE:
  • Not intended for outdoor use.
HARDWARE:
  • See instructions for included hardware.
SPECIFICATIONS:
  • Not DEA approved.
COMPONENTS:
  • Roof is not available with modular configurations.
SPECIFICATIONSMETRICIMPERIAL
WIDTH122 cm4'
HEIGHT2.44 M8'
WEIGHT38 kg84 lbs.
PARTS:
  • H-8306-KEYQ Keys for Wire Security Room Sliding Doors
  • H-8511 Sliding Door Hardware for Preconfigured Wire Security Rooms
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 10:16:03 AM; USWEB34