Uline Steel Padlock - Keyed Alike, 1 12" Shackle

Indoor/outdoor. Use to keep equipment and property secure.
  • Hardened steel shackle resists prying, cutting and sawing.
  • Laminated steel body.
  • One key opens a whole set of locks.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-8340 Keyed – Alike 1/2" 3/4" $8 $7  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 9/32"
  • Body Width: 1 9/16"
INCLUDES:
  • (2) Keys
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT38 mm1 1/2"
INSIDE SHACKLE WIDTH19 mm3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/22/2025 07:50:19 PM; USWEB13