Fabric Privacy Panel - 60 x 15"

A backsplash for your workspace. Clamps onto edge of desk or table.
  • Tabletop partition adds privacy and reduces distractions in open offices.
  • Tackable polyester fabric over a 3/4" PVC core.
  • Clamps onto edge of 3/4 - 1" thick desk and tabletops.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8380 Privacy Panel 60 x 15" 17 $125 $120  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Actual: 59 1/8 x 15"
THICKNESS:
  • 7/8"
COMPATIBILITY:
  • Compatible with:
    • Adjustable Height Desks
    • Adjustable Height Training Tables
    • Collaboration Tables
    • Mobile and Deluxe Mobile Training Tables:
      • Compatible only when tabletop is upright.
      • Not nestable when panel is attached.
MOUNTING HARDWARE:
  • Includes:
    • (2) Black mounting brackets
    • (2) Silver mounting brackets
    • Hardware
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H152 x 38 cm60 x 15"
WEIGHT8 kg17 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 05:21:32 PM; USWEB6