Rubbermaid® Wet Floor Sign - Multilingual

Durable plastic lies flat for easy storage.
  • Bright safety yellow warns of danger.
  • International wet floor symbol and warning message on two sides.
  • Imprinted in English, French and Spanish.
  • Carrying handle for easy transport.
  • Will not rust, corrode or fade.
  • Use with Over-The-Spill™ Pads, sold separately.
MODEL
NO.
DESCRIPTION STYLE SIZE
W x H
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6+
H-868 Stand Multilingual 11 x 25" $30 $27  ADD
DIMENSIONS:
  • Base width listed in the chart. 
  • Top Width: 7 1/2"
SPECIFICATIONS:
  • OSHA and ANSI compliant in color and graphics.
MODEL NUMBER:
  • Rubbermaid®: FG611200YEL
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H28 x 61 cm11 x 25"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 12:02:03 AM; USWEB9