Heat Treated Wood Pallet - 36 x 36"

This economical alternative is the workhorse of the industry.
  • Tough, durable wood.
  • 2-way forklift access.
  • Stackable, reusable.
  • Heat-treated new wood pallets meet ISPM 15 export specifications.

    Heat Treated Recycled Wood Pallet
SOLD IN MULTIPLES OF 5
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET IN STOCK
SHIPS TODAY
5 10 20+
H-8944 Heat-Treated
Export
36 x 36" 3,500 2-way 30 lbs. $33 $32 $31  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Stringers (3): 1 1/8 - 1 1/2 x 3 1/2 x 36"
  • Boards:
    • Deck (4): 1/2 x 3 1/2 x 36"
    • Bottom (1): 1/2 x 3 1/2 x 36"
    • Deck Lead (2): 1/2 x 3 1/2 x 36"
    • Bottom Lead (2): 1/2 x 3 1/2 x 36"
  • Additional dimensions in the Instructions.
CAPACITY:
  • Weight capacity in the chart refers to fork capacity.
  • Capacity is based on evenly distributed loads.
  • Floor: 7,610 lbs                                         
SPECIFICATIONS:
  • Not fumigated
  • Marked on each side with certification stamp.
  • No additional documentation required.
WEIGHT:
  • Pallet weight may vary based on moisture content and species of wood.
STYLE:  
  • Fork openings are on the width side.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W91 x 91 cm36 x 36"
CAPACITY1,587 kg3,500 lbs.
SHIPPING WEIGHT14 kg30 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 01:45:16 PM; USWEB13