Downtown Privacy Workstation Overhead Cabinet - 29 x 11 x 11", Gray

Store supplies without taking up desk space.
  • Durable laminate surface resists scratches, stains and spills.
  • Lockable doors secure supplies and personal belongings.
  • Rear bracket hangs over top of panel.
  • Fits 62" high Downtown Privacy Workstations.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9213 Overhead Cabinet 291111" 25 $130 $125  ADD
Only compatible with 62" Height Workstations

SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Actual: 28 3/4 x 11 x 11" (W x D x H)
  • Inside: 27 1/4 x 9 1/2 x 9 3/4" (W x D x H)
THICKNESS:
  • Top: 3/4"
MATERIAL:
  • Surface: Thermally fused laminate
  • Core: Particle board
CAPACITY:
  • 40 lbs
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H74 x 28 x 28 cm29 x 11 x 11"
WEIGHT11 kg25 lbs.
PARTS:
  • H-5684 Master Key for Desk Pedestals and Cabinets
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 11:39:10 AM; USWEB33