Replacement Packing Tabletop - 120 x 48", Laminate

Upgrade existing work surfaces. Replace damaged or worn tops.
  • 1 5/8" thick laminate top with rounded edges.
  • Compatible with Uline Packing Tables.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-9278-LTOP 120 x 48" 294 $785 $760  ADD
Top ships in two pieces.

SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Two 60 x 48" pieces secured by mounting brackets.
MATERIAL:
  • Surface: Plastic
  • Core: Particle board
FEATURES:
  • Edges:
    • Front/Back: Rounded
    • Sides: Square
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W305 x 122 cm120 x 48"
WEIGHT133 kg294 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 04:46:22 PM; USWEB10