Replacement Packing Tabletop - 144 x 48", Composite Wood

Upgrade existing work surfaces. Replace damaged or worn tops.
  • 2 1/8" thick composite wood top with rounded edges.
  • Compatible with Uline Packing Tables.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-9279-TOP 144 x 48" 406 $770 $740  ADD
Top ships in two pieces.

SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Two 72 x 48" pieces secured by mounting brackets.
MATERIAL:
  • Top/Bottom: 1/2" Industrial grade particle board
  • Core: MDF (Medium Density Fiberboard)
  • Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
FEATURES:
  • Edges:
    • Front/Back: Rounded
    • Sides: Square
    • Rough edges can be sanded and lacquered, if desired.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W366 x 122 cm144 x 48"
WEIGHT184 kg406 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 08:13:48 PM; USWEB13