OHAUS Scout® Jewelry Scale - 620 grams x 0.01 gram

NTEP CERTIFIED

Weigh precious metals and gems with accuracy. Precise and reliable.
  • Meets Class III Legal-for-Trade use in retail.
  • Seven application modes: weighing, parts counting, check weighing, percent weighing, totalizing, display hold and density determination.
  • G/KG/CT/OZ/OZT/DWT/LB/GRN convertible.
  • Large, easy-to-read LCD display. Simple four-button operation.
  • Calculates sample weight.
  • Powered by 4 AA Batteries or included AC adapter.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
H-9560 4.7" Round 620 g x 0.01g 3 $495  ADD
PRIOR TO USE:
  • Move the transportation lock to the "unlock" position (located on sub platform, under stainless steel platform).
  • Calibration:
    • Scales are calibrated before leaving the manufacturer's facility.
    • Vibrations during shipping may cause the scales to fall out of calibration.
    • Uline recommends re-verifying calibration in the field before first use.
    • Does not include a calibration weight.
    • Refer to instructions for calibration steps.
DIMENSIONS:
  • Overall: 8 x 8.8 x 2.1" (W x D x H)
  • Display:
    • 3 1/2 x 1 1/8" (W x H)
    • Digit Height: 0.78" 
  • AC Adapter Cord: 6'
MATERIAL:
  • Feet & Top/Bottom Housing: Plastic
  • Load Cell: Aluminum Alloy
TEMPERATURE:
  • Operating: 50° - 104° F
FEATURES:
  • Number of Digits: 6
  • Auto Shut-off
  • Weigh below hook.
SPECIFICATIONS:
  • Capacity/Accuracy:
    • CT (Carat): 3100 x 0.5
    • OZ: 21.870 x 0.005
    • OZ T (Troy Ounce): 19.935 x 0.005
    • DWT (Pennyweight): 398.7 x 0.1
    • LB: 1.3670 x 0.0005
    • GRN (Grain): 9568 x 2
COMPLIANCE:
  • NTEP Certified, Measurement Canada Approved and Class III Legal For Trade.
  • Manufacturer meets ISO 9001:2008 standards.
  • Serial # located on white label on bottom of scale.
POWER SUPPLY:
  • AC Adapter (Output): 5V/1A
MODEL NUMBER:
  • OHAUS: SJX622N/E
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE12 cm Round4.7" Round
SHIPPING WEIGHT1.4 kg3 lbs.
PARTS:
  • H-8112 AC Adapter for OHAUS Compass™ CX Scale
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 03:44:49 AM; USWEB33