Downtown Reception L-Desk - 72 x 78", Gray

Meet and greet visitors in offices, health clubs and clinics.
  • 42" high counter for sign-ins and transactions.
  • 1" thick laminate top with sleek privacy hutch.
  • Sturdy steel frame with square tube legs is fully enclosed.
  • Return adjusts for left or right-hand configuration.
  • Optional Mobile Pedestal Files available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9753 L-Desk 72 x 78" 271 $1,150 $1,100  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Overall: 73 1/2 x 83 1/2 x 42 1/4" (L x W x H)
  • Desktop: 71 x 29 1/2 x 29 1/2" (L x W x H)
  • Return: 47 13/16 x 23 5/8 x 29 1/2" (L x W x H)
  • Transaction Counter:
    • Overall: 73 1/2 x 16" (L x W)
    • Clearance Underneath: 12"
  • Grommet Hole (Diameter): 2 3/8"
MATERIAL:
  • Desk/Countertop: Thermally fused laminate
  • Privacy Panel: Steel
FEATURES:
  • Six plastic cable grommets included for choice of color (3 Silver or 3 Black).
  • Leveling feet adjust for uneven floors.
CAPACITY:
  • Desktop: 250 lbs
  • Transaction Counter: 45 lbs
USAGE:
  • Privacy Hutch: Can only be installed on the 72" main desk.
SPECIFICATIONS:
  • Greenguard certified
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 198 cm72 x 78"
WEIGHT123 kg271 lbs.
PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7773 Hardware Pack for Downtown Office Desks and Tables
  • H-7774 Hardware Pack for Downtown Office L-Desk Returns
  • H-7785 Plastic Grommets for Downtown Desks and Tables - Silver, 2 3/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 08:26:30 PM; USWEB29