3M 926 High Performance Adhesive Transfer Tape - 12" x 18 yds

HIGH TEMPERATURE - HARSH ENVIRONMENTS

Mount nameplates, splice metal coils and bond foam insulation.
  • Excellent adhesion to metals, foams and plastics at temperatures up to 300°F.
  • Acrylic adhesive. Outstanding solvent resistance.
  • Works well on rough and textured surfaces.
  • Use with Uline, 3M ATG-752C and 3M ATG-700 Tape Dispensers.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12 ROLLS) IN STOCK
SHIPS TODAY
12 1/2 CASE 1+ CASE
S-10046 1/2" x 18 yds. 5.0 72 $12.70 $12.30 $11.75 rolls ADD
DIMENSIONS:
  • Roll Diameter: 3 1/16"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 450° F
    • Long Term (Days, Weeks): Up to 300° F
SPECIFICATIONS:
  • Not acid free.
  • UV Resistance: Good
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 16 M1/2" x 18 yds.
THICKNESS127 Microns5.0 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 05:45:41 PM; USWEB9