Uline Steel Tuff® Trash Liners - 55 Gallon, 1.7 Mil

LINEAR LOW DENSITY

Premium bags stand up to heavy, bulky or wet trash.
  • Superior strength and puncture resistance.
  • Twist ties included for secure, easy closure.
  • Flat seal bottom.
MODEL
NO.
DIMENSIONS
W x H
CAPACITY MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-10331 39 x 56" 55 Gallon 1.7 50 12 $44 per carton any quantity  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
RECYCLING:
  • Recycled Content: 0%
COLOR:
  • Silver
PACKAGING: 
  • Flat packed
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H99 x 142 cm39 x 56"
CAPACITY208 L55 gal.
THICKNESS43 Microns1.7 Mil
WEIGHT/CARTON5 kg12 lbs.
ACCESSORIES:
  • S-13561 Trash Can Bands - 17 x 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 04:36:55 AM; USWEB11