Plastic Drum - 55 Gallon, Closed Top, Natural

Excellent for indoor or outdoor use. Corrosion free, dent-resistant polyethylene.
  • 55 gallon stores up to 870 lbs. of liquids and solids.
  • Two 2" openings to pour and vent.
  • Allow for easy viewing of contents.
  • FDA compliant resins.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
TOP CAPACITY UN RATING WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4 8+
S-10757NAT Closed 55 Gallon 1H1/Y1.9/100 22 $95 $85 each  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside:
    • Height: 34 1/4"
    • Diameter: 23 1/4"
THICKNESS:
  • 2.2 mm
MATERIAL:  
  • Lid & Drum: HDPE (High Density Polyethylene)  
TEMPERATURE:
  • 0° - 120° F
COMPATIBILITY:
FEATURES:
  • Openings:
    • Caps are not vented.
    • EPDM rubber gasket to keep out moisture.
    • Airtight
    • (1) 2" Fine/NPS threading
    • (1) 2" Coarse/Buttress threading
RECYCLING:  
  • Recycling Code: #2
  • If local recycling center does not take drum:
    • US/CAN:
      • National Container (National Recycling Center) at 1-800-774-6956.
    • Mexico:
      • National Container (National Recycling Center) at 800-774-6956.
APPEARANCE:
  • Not opaque
  • Has arrows to indicate proper orientation.
USAGE:  
  • Fuel Storage: Not rated or recommended for this use.  
  • Not recommended for long term storage of drinking water.
  • While made of FDA compliant resins, it is recommended to clean drum before first use.
SPECIFICATIONS:  
  • BPA free
  • UN Rating: Two ratings may be listed on the drum. Rating with vented closure is not applicable.  
SPECIFICATIONSMETRICIMPERIAL
CAPACITY208 L55 gal.
WEIGHT10 kg22 lbs.
PARTS:
  • S-17714 Buttress Plastic Drum Plug - 2"
  • S-17715 NPS Plug for Plastic Drums - 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 07:41:03 AM; USWEB29