Vermiculite - Grade 2, 4 Cu. Ft. Bag

Recommended for shipping liquids and chemicals.
  • GRADE 2 Hazardous Liquids - Fine grains. More absorbent, packs tighter around containers. Excellent for packing hazardous liquids.
  • Meets GSA CID A-A-52450.
MODEL
NO.
GRADE BAG
SIZE
PRICE PER BAG (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-11569 2 – Fine 4 cu. ft. $43 $42 $41 bags ADD
SIZE:
  • Particles: 2 mm (.08") down
  • Density: 4.7 - 7 lbs per cubic ft
USAGE:
  • Not for use with Hydrofluoric Acid.
    • Toxic Silicon Tetrafluoride gas will result.
FEATURES:
  • Vermiculite is a mineral.
  • Non-toxic
  • Asbestos free
  • Provides excellent heat resistance (does not burn).
SPECIFICATIONS:
  • Meets ASTM C-516
SPECIFICATIONSMETRICIMPERIAL
BAG SIZE113 L4 cu. ft. bag
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 02:12:23 PM; USWEB30