WypAll® Teri X60 Jumbo Roll Wipers

Reinforced for extra scrubbing and cleaning. Use for cleaning industrial surfaces and heavy tools.
  • Low lint. Replaces lightweight rags.
    Free Offer
    FREE DISPENSER WITH ORDER OF 2 OR MORE ROLLS OF WYPALL®JUMBO WIPERS.
    For Wall-Mount Dispenser, use sale code
    SP234 at checkout.

    For Floor Dispenser, use sale code
    SP235 at checkout.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-11745 X60 Jumbo Roll 12 x 12" 36 lbs. 1,100 1 $157 $155 $153  ADD
DIMENSIONS:
  • Sheet Size (Actual): 12.4 x 12.2" (W x L)
  • Core: 2.36"
  • Roll Diameter: 15 3/4"
STYLE:
  • Perforated
EQUIVALENT:
  • Comparable to: S-23353 Uline Industrial Plus Jumbo roll (different color)
MODEL NUMBER:
  • Kimberly-Clark®: 34965
MATERIAL:
  • Hydroknit (Pulp/polypropylene)
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 30 cm12 x 12"
BASIS WEIGHT53 GSM36 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 12:34:06 PM; USWEB25