Industrial Strapping Tape - 3" x 60 yds

CALL FOR VOLUME PRICING

Versatile - Bundle odd-shaped materials, unitize and seal packages. Secure loose parts during shipment.

Strong - Glass filaments reinforce strapping tape to give super strength. Superior holding power over twine or glue closures.
  • An economical alternative to plastic or metal strapping.
    Free Offer
    FREE TAPE DISPENSER WITH ORDER OF
    1 OR MORE CASES OF ULINE STRAPPING TAPE.
170 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-11787 3" x 60 yds. 6.0 12 $15.85 $14.75 $13.95 $13.45 $12.95  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5"
MATERIAL:
  • Adhesive: Rubber - Hot melt
  • Backing: Polypropylene film  
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
  • Adhesive becomes firm below 0° F
FEATURES: 
  • Filaments run along tape length (machine direction).
  • Moisture resistant.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 55 M3" x 60 yds.
THICKNESS152 Microns6.0 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/22/2025 08:07:22 PM; USWEB5