Round Bottom Drum Liners - 30 x 35", 8 Mil

Strong, uniform circular bottom seal molds liner to the shape of the drum.
  • Holds paints, inks, powders and food items.
  • Meets FDA and USDA specifications.
MODEL
NO.
DIMENSIONS CAPACITY
(GALLONS)
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
W x L CIRCUMFERENCE 1 4+
S-11857 30 x 35" 60" 30 8 75 $355 $340  ADD
STYLE:
  • Fold-back (Pulls over top rim of drum).
MATERIAL:
  • LDPE (Low Density Polyethylene)
TEMPERATURE:
  • 40° - 185° F
USAGE:
  • Not guaranteed to be leakproof.
SPECIFICATIONS:
  • BPA free
PACKAGING:
  • Coreless roll
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x L76 x 89 cm30 x 35"
DIMENSIONS CIRCUMFERENCE152 cm60"
CAPACITY114 L30 gal.
THICKNESS203 Microns8 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 12:34:11 PM; USWEB25