Molded Poly Drum Liners - Smooth, 30 Gallon

Completely leakproof.
  • Allows for full product recovery.
  • Molded lip holds liner in place.
  • Ships and stores flat.
  • Withstands pumping and mixing - Won't tear and crack.
  • FDA compliant.
MODEL
NO.
DESCRIPTION DIMENSIONS CAPACITY
(GALLONS)
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
W x L CIRCUMFERENCE 1 4+
S-12588 Smooth 18 1/4 x 29" 57" 30 15 25 $345 $330  ADD
MATERIAL:
  • LDPE (Low Density Polyethylene)
SPECIFICATIONS:
  • Does not meet DOT specs.
  • Not anti-static.
TEMPERATURE:
  • Withstands up to 180° F.
FEATURES:
  • Reusable
SPECIFICATIONSMETRICIMPERIAL
W x L46 x 74 cm18 1/4 x 29"
DIMENSIONS CIRCUMFERENCE145 cm57"
CAPACITY114 L30 gal.
THICKNESS381 Micron15 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 12:33:56 AM; USWEB29