Clear Industrial Totes - 22.5 x 18 x 11.5"

See-through design lets you easily identify contents.
  • 250 lbs. of fabulous industrial stacking strength.
  • Cube out trucks.
  • Tough plastic construction.
  • Hinged, fold-over lid for easy stacking and nesting.
  • Move up to 6 stacked totes at one time with Dolly. Sold separately.
MODEL
NO.
OUTSIDE TOP DIM.
L x W x H
INSIDE TOP DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
3 12 24+
S-12679 23.919.612.6" 22.51811.5" 2.7 9 $46 $45 $44  ADD
DIMENSIONS:
  • Bottom:
    • Outside: 21.1 x 17.1"
    • Inside: 20.6 x 16.5"
  • Textured Label Area (Long Sides- Center): 3 x 4 1/2" (W x H)
CAPACITY:
  • 70 lbs
STYLE:
  • Textured bottom with attached lids.
  • Pocket handle with security tie holes.
MATERIAL:
  • Lightweight polypropylene
TEMPERATURE:
  • 0° - 150° F
FEATURES:
  • Metal Hinge
    • Exception: S-23361- 26 x 19 x 14" has a plastic hinge.
  • Can ship UPS/FedEx as long as lid is secured with cable tie, cable seal etc.
    • Hole Diameter: 3/8"
    • Can be used with H-6720 Flexible Locks.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE L x W x H61 x 50 x 32 cm23.9 x 19.6 x 12.6"
INSIDE DIMENSIONS L x W x H57 x 46 x 29 cm22.5 x 18 x 11.5"
CAPACITY (LITRES)76 L2.7 cu. ft.
WEIGHT4 kg9 lbs.
ACCESSORIES:
  • H-1186BLU Easy Lock Seals - 2", Blue
  • H-1186R Easy Lock Seals - 2", Red
  • H-3751 Tote Dolly - Steel, 22 x 18 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/13/2025 10:21:29 AM; USWEB8