Spigot for 5 Gallon Carboys

  • Dispense bulk quantities of cleaning fluids, solvents and water.
  • Tough polyethylene.
  • FDA compliant.
  • Use with 5 Gallon Carboys.
MODEL
NO.
DESCRIPTION FITS
NECK SIZE
PRICE
EACH
IN STOCK
SHIPS TODAY
S-12768F Spigot 3/4" $5.80  ADD
DIMENSIONS:
  • Outlet: 5/8" 
MATERIAL:
  • Polyethylene
TEMPERATURE:
  • Maximum: 140° F
ASSEMBLY:
  • Carboy vent hole and hole in the cap come closed.
  • Drill, screwdriver, or pliers recommended to open.
SPECIFICATIONSMETRICIMPERIAL
FITS NECK SIZE19 mm3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 01:36:07 AM; USWEB13