Uline Heavy Duty Wipers Jumbo Roll - Blue

Sturdy enough to replace rags and shop towels for tough scrubbing jobs.
  • Perforated Jumbo Roll.
  • Clean up machines, greasy parts and large spills.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
ROLL
ROLLS/
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 4+
S-13631BLU Heavy Duty Jumbo Roll 12 x 13" 70 lbs. 475 1 $66 $64  ADD
DIMENSIONS:
  • Sheet Size (Actual): 12 1/2 x 13 3/10" (W x L)
  • Core: 3"
  • Roll Diameter: 12 1/2"
MATERIAL:
  • Hydroentangled Wood pulp/Polypropylene fibers
COMPATIBILITY:
USAGE:
  • Not lint free.
EQUIVALENT:
  • Comparable to: S-14818 Wypall® Shop Pro X80 Jumbo Roll
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 33 cm12 x 13"
BASIS WEIGHT104 GSM70 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 06:43:32 PM; USWEB5