3M 987 Adhesive Transfer Tape - 12" x 36 yds

Attach signs, tags and placards to warehouse racks and skids.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12 ROLLS) IN STOCK
SHIPS TODAY
12 1/2 CASE 1+ CASE
S-13823 1/2" x 36 yds. 1.7 72 $5.25 $5.10 $4.90 rolls ADD
DIMENSIONS:
  • Roll Diameter: 3 1/4"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 250° F
    • Long Term (Days, Weeks): Up to 180° F
SPECIFICATIONS:
  • Not acid free.
  • UV Resistance: Excellent
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 33 M1/2" x 36 yds.
THICKNESS43 Microns1.7 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 05:14:06 AM; USWEB29