Class ABC Fire Extinguisher - 20 lb

RECHARGEABLE

Easy to order and cost efficient, so you are always prepared.
Made in the USA
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-14434 20 lbs. 10A:120B:C 10723" 7" $199 $192  ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
DIMENSIONS:
  • Height (Actual): 24"
MATERIAL:
  • Valve: Anodized aluminum
TEMPERATURE:
  • -65° to 120° F
FEATURES:
  • Range: 15 - 21'
  • Discharge Time: 30 seconds
MOUNTING HARDWARE:
  • Wall mounting bracket included (H-5934).
    • Bracket is for wall mounting only.
    • Mounting screws not included.
USAGE:
  • Does not have an expiration date.
  • Owner's Manual: May be in the form of a QR code printed on the shipping carton.
  • Inspection Tags:
    • Contact local fire extinguisher inspection company for inspection and official inspection certificate.
    • Regulations will vary by region. Contact local Fire Marshall for specific regulations.
    • Must be inspected yearly to maintain compliance.
  • Recharging:
    • Contact local Fire Extinguisher company to recharge.
  • Disposal:
    • Contact local Fire Dept, Sanitation Dept or Environmental Protection Dept to find out what local laws stipulate.
SPECIFICATIONS:
  • ANSI compliant
  • UL/CUL rating listed on extinguisher.
SHIPPING:
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY9 kg20 lbs.
SIZE W x D x H25 x 18 x 58 cm10 x 7 x 23"
DIAMETER18 cm7"
PARTS:
  • H-5934 Fire Extinguisher Bracket - 20 lb Standard Wall Mount
  • H-5938 Fire Extinguisher Bracket - 20 lb Heavy Duty Vehicle Mount
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 02:12:37 PM; USWEB30