Uline Carton Sealing Tape - 2.6 Mil, 2" x 55 yds, Clear

High performance crystal clear packaging tape seals mailroom shipments tight.
  • Acrylic adhesive resists aging and works in cold temperatures.
  • Polypropylene film resists tears and splits.
  • Meets USPS and UPS Regulations.
MODEL
NO.
SIZE
W x L
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2+ CASES
S-14564 2" x 55 yds. 2.6 36 $3.75 $3.50 $3.00 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/8"
MATERIAL:
  • Latex free
PROPERTIES:
  • Tensile Strength: 26 lbs/in
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Application: 0° - 140° F
  • Performance: -60° to 140° F
APPEARANCE:
  • Uline logo is on the core.
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 50 M2" x 55 yds.
THICKNESS66 Microns2.6 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 12:20:13 AM; USWEB33