Clear Storage Boxes - 18 x 12 x 7"

Sterilite®

See-through base allows easy identification of all your office or home stuff.
  • Comfortable, innovative recessed latch for easy handling.
  • Stackable when storing product. Units nest when not in use.
  • Durable polypropylene construction.
  • Made in the USA.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(QTS.)
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-14598 18127" 1496" 18 6 14 $54 $51 carton(s) ADD
DIMENSIONS:
  • Chart:
    • Outside Dims are measured at the Top with Lid.
    • Inside Dims are measured at the Bottom.
  • Inside:  
    • Top with Lid: 16 1/2 x 10 1/4 x 5 3/4" (L x W x H)
    • Bottom (Actual): 14 x 9 1/4" (L x W)
  • Outside (Bottom): 16 x 10 1/4" (L x W)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H46 x 30 x 18 cm18 x 12 x 7"
INSIDE DIM. L x W x H36 x 23 x 15 cm14 x 9 x 6"
CAPACITY17 L18 qt.
WEIGHT/CARTON6 kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 02:32:19 PM; USWEB27