WypAll® Jumbo Roll Low Lint Prep Wipes

Clean surfaces and parts before painting.
  • Removes oil and grease.
  • Strong. Resists most solvents.
  • Feels just like cloth. Reuse many times.
    Free Offer
    FREE DISPENSER WITH ORDER OF 2 OR MORE
    ROLLS OF WYPALL® JUMBO WIPERS.
    For Wall-Mount Dispenser, use sale code
    SP234 at checkout.

    For Floor Dispenser, use sale code
    SP235 at checkout.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-14773 Jumbo Roll 10 x 12" 717 1 $139 $135  ADD
DIMENSIONS:
  • Sheet Size (Actual): 9.8 x 12.2"
  • Core: 2 1/4"
  • Roll Diameter: 13 3/4"
MODEL NUMBER:
  • Kimberly-Clark®: 33241
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE25 x 30 cm10 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 06:06:50 PM; USWEB33