Uline Industrial Wipers Dispenser Box

Extra scrubbing power for tough cleanups.
  • General purpose for cleaning and maintenance.
  • Durable, reusable wipers for HVAC technicians and mechanics.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-14819 Industrial Dispenser Box 9 x 12" 47 lbs. 90 9 $68 $66  ADD
DIMENSIONS:
  • Sheet Size (Actual): 9 x 12 1/2" (W x L)
MATERIAL:
  • DRC (Double Re-Creped)
USAGE:
  • Not lint free.
EQUIVALENT:
  • Comparable to: S-8148 Wypall® L40 Dispenser Box
SPECIFICATIONSMETRICIMPERIAL
SIZE23 x 30 cm9 x 12"
BASIS WEIGHT70 GSM47 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 11:11:43 PM; USWEB25