Uline Industrial Trash Liners - 55-60 Gallon, 2 Mil, Clear

LINEAR LOW DENSITY

Don't "mess" with lightweight, flimsy trash bags.
  • Premium linear low density - Provides excellent puncture and tear resistance.
  • Handles heavy items and sharp corners without tearing.
  • Strongest trash bags on the market - Made with premium resins.
  • Star seal bottom.
MODEL
NO.
DIM.
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-15538 38 x 58" 55-60
Gallon
2.0 Heavy 100 29 $89 $87 $85  ADD
SPECIFICATIONS:
  • FDA compliant
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Melting Point: 180° F
FEATURES:
  • Performance that is equal to or better than other liners at a thinner mil thickness.
  • Easier handling: Conforms better to rigid containers.
  • Meets and exceeds industry accepted "dart drop" test.
NOT INCLUDED:
  • Plastic twist ties
RECYCLING:
  • Recycled Content: 0%
PACKAGING:
  • Bags are flat packed.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT97 x 147 cm38 x 58"
CAPACITY208-227 L55-60 gal.
THICKNESS51 Microns2.0 mil
WEIGHT/CARTON13 kg29 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 10:32:32 PM; USWEB11