Carboy - 2 12 Gallon

Store, mix and dispense bulk quantities of cleaning fluids, solvents and water in plastic carboys.
  • 2 1/4" opening for easy filling. No-drip spigot.
  • Fits 2 per shelf.
  • FDA compliant.
  • Cap and spigot included.
  • Carboy Racks available – Store up to 10 carboys.
MODEL
NO.
CAPACITY DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-15648 2.5 Gallon Rectangular,
Natural
$17 $16  ADD
DIMENSIONS:
  • Overall (Without Spigot): 16 x 5 x 10" (L x W x H)
  • Spigot:
    • Inside (Diameter): 1/3"
    • Outside (Diameter): 7/16"
    • 38 mm spout cap
  • Caps:
    • One 63 mm screw cap, One 38 mm screw cap.
MATERIAL:
  • Carboy: HDPE (High Density Polyethylene)
  • Spigot: Polypropylene
  • Caps: Polypropylene with polyethylene foam liner.
TEMPERATURE:
  • Spigot (Maximum): 140° F
CAPACITY:
  • Overflow: 2.9 gal
WEIGHT:
  • 440 grams
RECYCLING:
  • Recyclable #2
APPEARANCE:
  • Measurement Markings: By the .5 gallon up to 2.5 gals.
USAGE:
  • While made of FDA compliant resins, it is recommended to clean container before first use.
SPECIFICATIONS:
  • BPA free
  • Not UN rated.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY9.5 L2.5 gal.
PARTS:
  • S-15648-SPGT Spigot for 2 1/2 Gallon Carboy
  • S-18016 Ribbed Polypropylene Caps - 63/445, White
  • S-20551 Child Resistant Caps - 38/400
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 03:52:50 PM; USWEB33