Wall-Mount Booklet Holders - 6 x 1 14 x 6 58"

Crystal clear, attractive, long-lasting acrylic.
  • For eye-level display of booklets.
  • Slanted design keeps literature in place.
  • Mounting hardware not included.
  • Holds up to 1" of booklets.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 3+
S-15685 Booklets 61/45/8" 10 $55 $53 $51 carton(s) ADD
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
  • Outside: 6 1/2 x 1 1/2 x 7" (W x D x H)
APPEARANCE: 
  • Bottom is slanted
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT15 x 3 x 17 cm6 x 1 1/4 x 6 5/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:36:09 PM; USWEB28