3M 976 Adhesive Transfer Tape - 14" x 36 yds

FOR SMOOTH SURFACES

Assemble glossy coated boxes and folders. Attach fabric swatches in sample books.
  • Heavy duty. Bonds rough paper, cloth, plastic, foam, metal, vinyl and glossy materials.
  • Acrylic adhesive with tan paper liner.
  • Use with Adhesive Transfer Tape Dispensers.
1/4" adapter required for use with 1/4" dispenser rolls.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12 ROLLS) IN STOCK
SHIPS TODAY
12 1/2 CASE 1+ CASE
S-16122 1/4" x 36 yds. 2.0 72 $10.35 $9.80 $9.45 rolls ADD
DIMENSIONS:
  • Roll Diameter: 3 5/16"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 250° F
    • Long Term (Days, Weeks): Up to 180° F
SPECIFICATIONS:
  • Not acid free.
  • Not recommended for direct UV exposure.
SPECIFICATIONSMETRICIMPERIAL
SIZE6 mm x 33 M1/4" x 36 yds.
THICKNESS51 Microns2.0 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 02:18:24 AM; USWEB27