Clear Plastic Shelf Bins - 4 x 12 x 4"

See-through storage for quick identification.
  • Nestable when empty.
  • Chemical resistant.
  • Convenient molded-in label holder.
  • FDA compliant.
  • Optional Bin Dividers and Label Holders available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
W x L x H
INSIDE DIMENSIONS
W x L x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-16292 4124" 310 1/44" 24 8 $2.00 $1.90 bins ADD
DIMENSIONS:
  • Outside (Actual): 4 1/8 x 11 5/8 x 4" (W x L x H)
  • Front (Inside): 1 7/8" H
  • Molded Label Holder Slot: 3 x 3/4"                      
CAPACITY:
  • Static (Sitting on Shelf): 50 lbs
  • Dynamic (While Transporting): 35 lbs
  • Holds up to 7 dividers.
MATERIAL:
  • Polypropylene (Bins and Dividers)
TEMPERATURE:
  • 32° - 200° F
STYLE: 
  • Not wall mountable.
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH x HEIGHT10 x 30 x 10 cm4 x 12 x 4"
INSIDE WIDTH x LENGTH x HEIGHT8 x 26 x 10 cm3 x 10 1/4 x 4"
WEIGHT/CARTON3.6 Kg8 lbs.
ACCESSORIES:
  • S-13396D Dividers for Shelf Bins - 4 x 4", Black
  • S-21114 Plastic Shelf Bin Label Holders and Inserts - 3 x 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 11:57:13 PM; USWEB31