Clear Plastic Shelf Bins - 4 x 18 x 4"

See-through storage for quick identification.
  • Nestable when empty.
  • Chemical resistant.
  • Convenient molded-in label holder.
  • FDA compliant.
  • Optional Bin Dividers and Label Holders available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
W x L x H
INSIDE DIMENSIONS
W x L x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-16295 4184" 316 1/24" 24 12 $3.05 $2.95 bins ADD
DIMENSIONS:
  • Outside (Actual): 4 1/8 x 17 7/8 x 4" (W x L x H)
  • Front (Inside): 1 7/8" H
  • Molded Label Holder Slot: 3 x 3/4"                      
CAPACITY:
  • Static (Sitting on Shelf): 60 lbs
  • Dynamic (While Transporting): 35 lbs
  • Holds up to 7 dividers.
MATERIAL:
  • Polypropylene (Bins and Dividers)
TEMPERATURE:
  • 32° - 200° F
STYLE: 
  • Not wall mountable.
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH x HEIGHT10 x 46 x 10 cm4 x 18 x 4"
INSIDE WIDTH x LENGTH x HEIGHT8 x 42 x 10 cm3 x 16 1/2 x 4"
WEIGHT/CARTON5 Kg12 lbs.
ACCESSORIES:
  • S-13396D Dividers for Shelf Bins - 4 x 4", Black
  • S-21114 Plastic Shelf Bin Label Holders and Inserts - 3 x 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 12:09:48 AM; USWEB11