Carbon Dioxide Fire Extinguisher - 5 lb

RECHARGEABLE

Extinguish flammable liquid fires in gasoline and paint storage areas.

Made in the USA
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-16883 5 lbs. 5B:C 8518" 5" $230 $220  ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
DIMENSIONS:
  • Diameter: 5 1/4"
FEATURES:
  • Range: 3 - 8'
  • Discharge Time: 9 seconds
MATERIAL:
  • Valve: Chrome-plated brass
TEMPERATURE:
  • -22° to 120° F
USAGE:
  • Does not have an expiration date.
  • Owner's Manual: May be in the form of a QR code printed on the shipping carton.
  • Inspection Tags:
    • Contact local fire extinguisher inspection company for inspection and official inspection certificate.
    • Regulations will vary by region. Contact local Fire Marshall for specific regulations.
    • Must be inspected yearly to maintain compliance.
  • Recharging:
    • Contact local Fire Extinguisher company to recharge.
  • Disposal:
    • Contact local Fire Dept, Sanitation Dept or Environmental Protection Dept to find out what local laws stipulate.
MOUNTING HARDWARE:
  • Mounting screws not included.
SPECIFICATIONS:
  • ANSI compliant
  • UL/CUL rating listed on extinguisher.
SHIPPING:
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY2.3 Kg5 lbs.
WIDTH x DEPTH x HEIGHT20 x 13 x 46 cm8 x 5 x 18"
DIAMETER13 cm5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 12:48:14 PM; USWEB11