Uline Industrial Adhesive Transfer Tape - 14" x 36 yds

Attach signs, tags and placards to warehouse racks and skids.
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 1/2 CASE 1+ CASE
S-17184 Industrial 1/4" x 36 yds. 2.0 72 $3.05 $2.95 $2.85 rolls ADD
DIMENSIONS:
  • Roll Diameter: 3 3/16"
MATERIAL: 
  • Adhesive: Acrylic
SHELF LIFE:
  •  24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 250° F
    • Long Term (Days, Weeks): Up to 180° F
SPECIFICATIONS:
  • Not acid free.
  • UV Resistance: Excellent
APPEARANCE:
  • Uline is only printed on the clear leader of the roll.
  • Tape is clear, liner is Kraft.
SPECIFICATIONSMETRICIMPERIAL
SIZE6 mm x 33 M1/4" x 36 yds.
THICKNESS51 Microns2.0 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 04:27:22 AM; USWEB31