Economy Plastic Hangers

One-piece plastic hangers with molded notches.
Free Offer
FREE HANGER STACKER WITH
$110+ ORDER OF HANGERS.
MODEL
NO.
DESCRIPTION SIZE HANGER
COLOR
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-18035 Economy 17" White 200 $89 $87  ADD
MATERIAL:
  • Polypropylene
CAPACITY:
  • 2 lbs
SPECIFICATIONS:
  • VICS Code: 467 W
SPECIFICATIONSMETRICIMPERIAL
SIZE43 cm17"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 03:39:28 PM; USWEB31