Plastic Storage Container - 23 x 16 x 6", 28 Quarts

Sterilite®

Amazingly popular! Keep supplies organized and safe from pests and dust. Use in schools, salons and retail stores.
  • Durable polypropylene construction.
  • Protection from dust and moisture.
  • Secure snap-on lid.
  • Stackable, nestable.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(QTS.)
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-18822 23166" 19145" 28 Cords, Electronics 10 $131 $123 carton(s) ADD
DIMENSIONS:
  • Chart:
    • Outside Dims are measured at the Top with Lid.
    • Inside Dims are measured at the Bottom.
  • Outside:
    • Top (Actual): 22 1/2 x 16 x 6" (L x W x H)
    • Bottom: 20 x 13 3/4" (L x W)
  • Inside:
    • Top: 21 x 15 x 5 7/8" (L x W x H)
    • Bottom (Actual): 19 1/4 x 13 1/2" (L x W) 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H58 x 41 x 15 cm23 x 16 x 6"
CAPACITY26.5 L28 Qt.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/13/2025 10:11:55 AM; USWEB31