Low Temp Extension Cord - 50'

INDOOR/OUTDOOR

Stays flexible in extreme cold down to -58°F.
  • Oil, chemical and UV resistant.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION LENGTH
(FEET)
COLOR GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH IN STOCK
SHIPS TODAY
1 2 5+
S-19000 Low Temp. 50 Black 14/3 15A $57 $55 $53  ADD
MATERIAL:
  • TPE (Thermoplastic Elastomer)
TEMPERATURE:
  • -58° to 221° F
FEATURES:
  • Water resistant connectors.
SPECIFICATIONS:
  • 1875 W
  • Wire Type: SJEOW 
SPECIFICATIONSMETRICIMPERIAL
LENGTH15 M50 ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:48:30 PM; USWEB10