Divider Box - 15 x 9 x 6", Clear

Customize storage space with these dividable boxes.
  • Spot what you need quickly.
  • Use in stockrooms, assembly lines and repair shops.
  • High-density polypropylene resists solvents and chemicals.
  • Stackable. Flat panels to label contents.
  • Optional dividers and lids sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
BINS/
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
8 24+
S-19497 16 1/210 7/86" 1596" 8 15 $16.50 $15.25 bins ADD
DIMENSIONS:
  • Outside top dimensions are listed in the chart.
    • Outside Bottom: 15 1/2 x 9 7/8"
  • Inside (Actual): 14 7/8 x 9 1/8 x 5 1/2"
  • Height with Lid: 6 7/16"
  • Optional Dividers:
    • Height: 5 1/4"
    • Smallest Cell Size: 1 1/4" Square
  • Label Areas:                                             
    • Each Long Side:  (2) 4 1/8 x 5 3/8" (W x H)             
    • Each Short Side: (1) 5 3/8 x 5 3/8" (W x H)            
THICKNESS:
  • Wall: 1/8"
TEMPERATURE:
  • 32° - 200° F
CAPACITY:
  • Weight/Stacking: 50 lbs
  • Max # of Cells (Using all Divider Slots): 96
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT42 x 28 x 15 cm16 1/2 x 10 7/8 x 6"
INSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT38 x 23 x 15 cm15 x 9 x 6"
WEIGHT/CARTON7 kg15 lbs.
ACCESSORIES:
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 02:12:23 PM; USWEB30