Divider Box - 20 x 15 x 8", Clear

Customize storage space with these dividable boxes.
  • Spot what you need quickly.
  • Use in stockrooms, assembly lines and repair shops.
  • High-density polypropylene resists solvents and chemicals.
  • Stackable. Flat panels to label contents.
  • Optional dividers and lids sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
BINS/
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
3 9+
S-19499 22 1/217 1/28" 20158" 3 14 $30.70 $28.20 bins ADD
DIMENSIONS:
  • Outside top dimensions are listed in the chart.
    • Outside Bottom: 21 x 16"
  • Inside (Actual): 20 1/2 x 15 1/2 x 7 1/2"
  • Height with Lid: 8 7/16"
  • Optional Dividers:
    • Height: 7 1/4"
    • Smallest Cell Size: 1 1/4" Square
  • Label Areas:                                           
    • Each Long Side: (2) 4 1/8 x 4 3/4" (W x H)           
    • Each Short Side: (1) 5 3/8 x 4 3/4" (W x H)           
THICKNESS:
  • Wall: 1/8"
TEMPERATURE:
  • 32° - 200° F
CAPACITY:
  • Weight: 75 lbs
  • Stacking: 60 lbs
  • Max # of Cells (Using all Divider Slots): 192
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT57 x 44 x 20 cm22 1/2 x 17 1/2 x 8"
INSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT51 x 38 x 20 cm20 x 15 x 8"
WEIGHT/CARTON6 kg14 lbs.
ACCESSORIES:
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 04:55:25 PM; USWEB29