All Purpose Extension Cord - 15', Orange

INDOOR/OUTDOOR

For standard maintenance jobs.

Information Option is unavailable; the next option is selected
Specify Color:
UL/C-UL Listed
MODEL
NO.
DESCRIPTION LENGTH
(FEET)
GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH COLOR IN STOCK
SHIPS TODAY
2 5+
S-19877 All Purpose 15 16/3 13A $14 $13  ADD
MATERIAL:
  • Vinyl
TEMPERATURE:
  • Usable: -4° to 140° F
  • UL Rating: -40° to 140° F
FEATURES:
  • Water resistant connectors.
SPECIFICATIONS:
  • 1625 W
  • Cord Type: SJTW
SPECIFICATIONSMETRICIMPERIAL
LENGTH5 M15 ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 11:23:47 AM; USWEB9