Angled Wire Shelving Label Holders with Inserts - 6"

Snap-on plastic label holders.
  • Paper inserts included.
  • Adjustable at 3 angles: 30º, 60º or 90º for easier viewing on high or low shelves.
  • Use with Uline Wire Shelving.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
SIZE
L x H
QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
S-20952 6 x 1/4" 25 2 $46 $44  ADD
MATERIAL:  
  • Holder: PVC (Polyvinyl Chloride)
COMPATIBILITY:  
  • Fits Chrome and Black Uline Wire shelving, or any shelving with 1 1/4" thick shelves.
    • Will have a loose fit on Uline 36 x 12" or 48 x 12" Chrome shelves.
      • Shelf thickness is 1 1/8".
  • Does not fit on the depth side of wire shelving unit.
FEATURES:
  • Barcode compatible
  • Compatible with inkjet and laser printers.
  • Insert Size: 6 x 1 1/4"
  • Sheet Size: 8 1/2 x 11"
    • 8 per sheet (4 sheets included).
SPECIFICATIONSMETRICIMPERIAL
LENGTH x HEIGHT15 cm x 32 mm6 x 1 1/4"
WEIGHT/PACK907 g2 lbs.
PARTS:
  • S-14462-CARD Insert Cards for Wire Shelving Label Holders - 6 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 07:26:46 PM; USWEB32