Uline Industrial Wipers Jumbo Roll

Extra scrubbing power for tough cleanups.
  • General purpose for cleaning and maintenance.
  • Durable, reusable wipers for HVAC technicians and mechanics.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-21157 Industrial Jumbo Roll 12 x 13" 47 lbs. 750 1 $68 $66  ADD
DIMENSIONS:
  • Sheet Size (Actual): 12.1 x 13.2" (W x L)
  • Core: 3"
  • Roll Diameter: 13 5/8"
MATERIAL:
  • DRC (Double Re-Creped)
COMPATIBILITY:
USAGE:
  • Not lint free.
EQUIVALENT:
  • Comparable to: S-11744 Wypall® L40 Jumbo Roll
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 33 cm12 x 13"
BASIS WEIGHT70 GSM47 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 12:34:00 PM; USWEB33