Polyester Strapping Metal Seals - Gripper, 12"

FOR POLYESTER STRAPPING

Specially designed inside treads grip polyester strapping. Highly recommended.
MODEL
NO.
DESCRIPTION WIDTH LENGTH LBS./
CTN.
PRICE PER CARTON OF 1,000 IN STOCK
SHIPS TODAY
1 3 6 12+
S-2157 Gripper 1/2" 1/4" 13 $81 $78 $75 $71  ADD
DIMENSIONS:
  • Inside: 0.522"
  • Outside: 0.596"
MATERIAL:
  • Galvanized steel
SPECIFICATIONSMETRICIMPERIAL
LENGTH32 mm1 1/4"
WEIGHT/CARTON6 kg13 lbs.
WIDTH13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 02:33:06 PM; USWEB33