Clear Square Plastic Juice Bottles Bulk Pack - 8 oz, Black Cap

Juices, smoothies and teas look better in these crystal clear bottles.
  • Durable, lightweight PET.
  • FDA compliant.
  • Tamper-evident, push and turn polyethylene caps included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21725B-BL 8 oz. 1/8" 38/ISS 300 $.61 $.57  ADD
DIMENSIONS:
  • Height with Cap: 4 7/8"
  • Cap (Outside): 1 1/2"
MATERIAL:
  • Cap: LDPE (Low Density Polyethylene)
TEMPERATURE:
  • Minimum: -40° F
  • Maximum Fill Temp: 140° F
COMPATIBILITY: 
FEATURES:
  • Cap:
    • Unlined
    • Lug thread
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
  • Attaching Caps:
    • Push down with palm and slightly tighten by hand.
    • Do not overtighten or the tamper ring will snap.
SPECIFICATIONS:
  • Bottle & Cap:
    • BPA free
    • Made of 100% Virgin plastic.
PACKAGING:
  • Bottles and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
OPENING DIAMETER29 mm1 1/8"
ACCESSORIES:
  • S-25244 Tamper-Evident Caps - 38/ISS, White
PARTS:
  • S-25245 Tamper-Evident Caps - 38/ISS, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 03:51:52 AM; USWEB25